Beli power relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Power Relay MM2 DC12Vatribut:
- Type: Power relay
- Rated Voltage (V): DC12
- OMRON Small Power Relay G5Q (Relai Daya)Deskripsi:Small power relay with 1 pole 10A opening and closing. Compact 1a/1c contact relay. Supports various loads with high switching performance. Although it is small, it can withstand an impact voltage of 8 kV (between coil and contacts) . RoHS compliant. Control device output
- Schneider Electric Power Plug-in Relay Zelio RPM 1 C/O (Relai Daya)atribut:
- Range of Product: Zelio Relay
- Product or Component Type: Plug-In Relay
- Control Type: Lockable test button
- IDEC Power Relay (Relay Daya)Deskripsi:Featuring the same contact ratings as the larger RR series, the RH series uses silver cadmium oxide contacts to help reduce voltage arcing. Available in 1 to 4 poles, with either .187 blade plug-in or PCB terminals, the RH series is known for going the distance. Options include manual check buttons, LED indicators, and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement, the RH series will plug into many competitors' sockets. In fact, since we private label sockets for so many companies, there is a good chance that the socket you are using was designed specifically for RH series relays.
- OMRON Power Relay G5LE (Relai Daya)Deskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- OMRON Micro Relay (Small, High-Sensitivity 1-Pole Signal Switching Relay) G6EDeskripsi:The small and highly sensitive 1-pole signal switching relay has an impressive power consumption of only 98 mW (rated power consumption: 200 mW) . Designed to comply with FCC standards with an impact voltage of 1500V (10 x 160μs) . Stick packaging is used for automatic mounting. Plastic seal type, automatic soldering is possible. Ultrasonic cleaning compatible types are available in series. Standard type UL- and CSA-certified telephone-related equipment, communication equipment, OA equipment, industrial equipment, disaster prevention equipment * Rated current and coil resistance are measured at a coil temperature of 23°C with a tolerance of ± 10% * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
- OMRON Compact Slim Power Relay G6D (Relai Daya)Deskripsi:Compact slim power relay for output applications such as PC (programmable controller) and temperature controller. Corresponding to high-density mounting, the floor area is reduced by about 45% (compared to OMRON G6B) . 5A (AC250V, DC30V) can be opened and closed despite its small size. With 2A (250V AC, 30V DC) , it can be opened and closed 300,000 times. RoHS compliant. Control device output
- OMRON Mini Power Relay Plug-In Terminal Type G2r- -S DC24V (Relai Daya)Deskripsi:Realized cadmium-free and lead-free. General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Rated Voltage (V): DC24
- OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)Deskripsi:- A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.atribut:
- Mounting Method: Plug-in Terminal
- Contact Material: Silver (Ag)
- OMRON Shared Socket Round Socket PFA (Surface Connection)Deskripsi:Durable, Easy-to-handle Connecting Sockets and Mounting Brackets- Highly reliable Track-mounted and Back-connecting Sockets- 61F Controllers and Surge Killer Units can be mounted securely and easily using Mounting Brackets and DIN Rails.
- OMRON Mini Power Relay MY2 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- IDEC Slim General Purpose Relay RJ2S-CL Seriesatribut:
- Protection Class: In a case
- Number of Poles: 2
- Contact Configuration: 2c
- Coil Rated Voltage (V): DC24
- Contact Rated Control Capacity (Resistive Load): AC250V 8A/DC30V 8A (A contact side), AC250V 8A/DC30V 4A (B contact side)
- Kinds: Power relay
- Maximum Allowable Contact Current (A): 8
- Maximum Allowable Contact Voltage (V): AC250/DC125
- Rated Current (mA) : 25.7
- IDEC Slim Relay 1-Pole (Relay Tipis)atribut:
- Number of Poles: 1
- OMRON Power Relay MMatribut:
- Ambient Humidity to Use (%RH): 5~85
- Contact Material: Ag
- Contact Resistance (miliΩ): 50 or less (DC5V 1A voltage drop method)
- Electrical Durability: 500,000 operations or more (Rated load switching frequency 1800 times / h)
- Insulation Resistance (MΩ): 100 or more (measured with the DC500V insulation resistance meter at the same location as the withstand voltage)
- Maximum Contact Voltage (V) : AC250, DC250
- Maximum Permissible Voltage (V): Percentage of rated voltage: 110%
- Mechanical Durability: 5 million operations or more (opening / closing frequency 7200 operations / h)
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
- Shape: Cased type
- Terminal Shape: Plug-in terminal
- Type: Power relay
- With or Without Diode: None
Daftar Harga power relay Terbaru October 2026
| OMRON Power Relay MM2 DC12V | Rp709.900 |
| IDEC Power Relay Slim (Relay Daya) | Rp52.900 |
| OMRON Small Power Relay G5Q (Relai Daya) | Rp41.900 |
| Schneider Electric Power Plug-in Relay Zelio RPM 1 C/O (Relai Daya) | Rp54.900 |
| IDEC Power Relay (Relay Daya) | Rp67.900 |
| OMRON Power Relay G5LE (Relai Daya) | Rp41.900 |
| OMRON Micro Relay (Small, High-Sensitivity 1-Pole Signal Switching Relay) G6E | Rp80.900 |
| OMRON Compact Slim Power Relay G6D (Relai Daya) | Rp129.900 |
| OMRON Mini Power Relay Plug-In Terminal Type G2r- -S DC24V (Relai Daya) | Rp109.900 |
| OMRON Miniature Power Relay MY-GS-R Series (Relai Daya) | Rp55.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/q6P103210942-1.jpg)
/5tP105953209-1.jpg)
/9cP103109336-38.jpg)
/mzP103210827-1.jpg)
/77P105941259-1.jpg)
%20G6E/aaP105938370-1.jpg)
/10P105935036-1.jpg)
/jeP105939698-1.jpg)
/rfP109152987-1.jpg)
/76P102415258-3.jpg)
/P102414204-1.jpg)
/4jP106908163-1.jpg)


/8oP103211312-1.jpg)

/9xP105933357-1.jpg)
/qoP103210960-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)